Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Supelclean™ ENVI-Carb™/NH2 SPE Tube, Bed Wt. 1000 mg ENVI-Carb™/500 mg LC-NH2

Catalog No. 111005393 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
12 mL
Quantity:
20/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity
11-100-5393 12 mL 20/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-5393 Supplier MilliporeSigma™ Supelco™ Supplier No. 54118U
Add to Cart
Add to Cart

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Retention Mechanism: Reversed-phase and anion-exchange. Sample Matrix Compatibility: Organic or aqueous solutions. Dual layer SPE tube that contains both Supelclean ENVI-Carb (upper layer) and LC-NH2 (lower layer) SPE sorbents (separated by PE frit). Developed to offer superior clean up when conducting multi-residue pesticide analysis from food (e.g. agricultural products, meats, etc.). . ENVI-carb has a strong affinity towards planar molecules, and can isolate/remove pigments (e.g., chlorophyll and carotinoids) and sterols commonly present in foods and natural products. Supelclean LC-NH2 is an aminopropyl phase that retains fatty acids, organic acids, and some polar pigments and sugars common in food matrices.
TRUSTED_SUSTAINABILITY

Specifications

Column Phase ENVI-Carb/LC-NH2
Column Type SPE
Bed Weight 1000 mg ENVI-Carb™/500 mg LC-NH2
For Use With (Application) Food and Beverages
Product Line Supelclean ENVI
Type Solid Phase Extraction Column
Volume (Metric) 12 mL
Material Polypropylene
Quantity 20/Pk.

Supelclean and ENVI are trademarks of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.