Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Supelclean™ ENVI™-Chrom P SPE Tube, Bed Wt. 250 mg

Catalog No. 111016151 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
3 mL
6 mL
Quantity:
30/Pk.
54/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity
11-101-6151 6 mL 30/Pk.
11-100-8957 3 mL 54/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-101-6151 Supplier MilliporeSigma™ Supelco™ Supplier No. 57225U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Styrene/divinyl benzene co-polymer. Retention Mechanism: Reversed-phase or Adsorption. Sample Matrix Compatibility: Aqueous solutions. Particle Size: 80-160 μm; Spherical Shape; Pore Size: 110- 175 Å; Surface Area: 900 m2/g. Highly crosslinked, neutral, specially cleaned styrenedivinylbenzene resin used to retain hydrophobic compounds with some hydrophilic functionality under reversed phase conditions. Highly resistant to extreme pH conditions. Typical applications include aromatics and phenolic compounds from aqueous sample matrices. Used for priority pollutant phenols from aqueous samples.
TRUSTED_SUSTAINABILITY

Specifications

Column Phase ENVI-Chrom P
Column Type SPE
Bed Weight 250 mg
For Use With (Application) Food and Beverages
Product Line Supelclean ENVI
Type Solid Phase Extraction Column
Volume (Metric) 6 mL
Material Polypropylene
Pore Size 20-300 Å
Quantity 30/Pk.
Surface Area (Metric) 900 m2/g
Diameter (Metric) Inner 80-160 μm
Show More Show Less

Supelclean and ENVI are trademarks of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.