Learn More
MilliporeSigma™ Supelco™ Supelclean™ ENVI™-Chrom P SPE Tube, Bed Wt. 250 mg
Shop All MilliporeSigma Supelco ProductsDescription
Specifications
Specifications
| Column Phase | ENVI-Chrom P |
| Column Type | SPE |
| Bed Weight | 250 mg |
| For Use With (Application) | Food and Beverages |
| Product Line | Supelclean ENVI |
| Type | Solid Phase Extraction Column |
| Volume (Metric) | 3 mL |
| Material | Polypropylene |
| Pore Size | 20-300 Å |
| Quantity | 54/Pk. |
| Show More |
Supelclean and ENVI are trademarks of Sigma-Aldrich Co. LLC
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.