Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma Supelclean™ ENVI-WAX SPE Tube

Catalog No. 54056U Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Bed Weight:
200 mg
500 mg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
54-056-U 200 mg
54-057-U 500 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 54-056-U Supplier MilliporeSigma Supplier No. 54056U
Add to Cart
Add to Cart

Cartridge suitable for PFAS testing

  • Supelclean™ ENVI-WAX SPE cartridges are weak anion exchange solid phase extraction cartridges containing mixed-mode polymeric adsorbent commonly used in sample preparation for PFAS analysis and other environmental applications.
  • Choose between 200 mg bed weight and 500 mg bed weight
  • The 500 mg bed weight cartridges are a direct equivalent to the specified SPE in method EPA 533. Other regulated methods that utilize WAX SPE cartridges are EPA 1633, ISO 25101 and ISO 21675.
TRUSTED_SUSTAINABILITY

Specifications

Bed Weight 200 mg
Format Cartridge
Type SPE Cartridge
Volume (Metric) 6 mL
Quantity 30/Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.