Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Supelclean™ Florisil™-/Na2SO4 SPE Tube, Glass Hardware, PTFE Frit, Bed Wt. 2 g Florisil/2 g NA2SO4

Catalog No. 111007372 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Bed Weight:
2 g Florisil/2 g NA2SO4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
11-100-7372 2 g Florisil/2 g NA2SO4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-7372 Supplier MilliporeSigma™ Supelco™ Supplier No. 52582U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Retention Mechanism: Normal-phase or adsorption. Sample Matrix Compatibility: Organic solutions. Dual layer SPE tube that contains Na2SO4 (upper layer) and Florisil (magnesium silicate; lower layer) separated and packed with PTFE frits (glass tubes) or PE frits (PP tubes). Florisil particle size - 60/100 mesh (150-200 μm); Na2SO4 Purity- 99.99+%, density- 2.68 g/mL. Excellent for removing/isolating polar compounds from organic matrices. Na2SO4 layer aids in removing aqueous sample residues that may hinder Florisil performance and/or subsequent GC analysis. Available in glass SPE hardware allowing users to reactivate Florisil through heating at 140°C, 16 hours . Use in conjunction with Visiprep Large Volume Sampler (Cat No. 57275) and Visiprep SPE Vacuum Manifolds for processing larger volume samples.
TRUSTED_SUSTAINABILITY

Specifications

Column Phase Florisil/Na2SO4
Column Type SPE
Bed Weight 2 g Florisil/2 g NA2SO4
For Use With (Application) Food and Beverages
Product Line Supelclean ENVI Florisil
Type Solid Phase Extraction Column
Volume (Metric) 6 mL
Material PTFE Frit
Quantity 48/Pk.

Supelclean and ENVI are trademarks of Sigma-Aldrich Co. LLC. Florisil is a registered trademark of U.S. Silica Company.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.