Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Supelclean™ Florisil™-/Si SPE Tube, Bed Wt. 2 g LC-Florisil/2 g LC-Si

Catalog No. 111009713 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Bed Weight:
2 g LC-Florisil/2 g LC-Si
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
11-100-9713 2 g LC-Florisil/2 g LC-Si
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-9713 Supplier MilliporeSigma™ Supelco™ Supplier No. 57154U

missing translation for 'validMainframeMsg'

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Retention Mechanism: Normal-phase or adsorption. Sample Matrix Compatibility: Organic solutions. Dual layer SPE tube that contains Supelclean LC-Florisil (magnesium silicate; upper layer) and Supelclean LC-Si (silica; lower layer) separated and packed with PE frits (PP tubes). Developed specifically for Japan Electric Association Committee Method (JEAC 1201-1901) - 'PCBs in Oil'.
TRUSTED_SUSTAINABILITY

Specifications

Column Phase LC-Florisil/LC-Si
Column Type SPE
Bed Weight 2 g LC-Florisil/2 g LC-Si
For Use With (Application) Food and Beverages
Product Line Supelclean Florisil
Type Solid Phase Extraction Column
Volume (Metric) 12 mL
Material PE Frit
Quantity 20/Pk.

Supelclean is a trademark of Sigma-Aldrich Co. LLC. Florisil is a registered trademark of U.S. Silica Company.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.