Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Supelclean™ PSA SPE Tube , Bed Wt. 500 mg

Catalog No. 111009772 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Bed Weight:
500 mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
11-100-9772 500 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-9772 Supplier MilliporeSigma™ Supelco™ Supplier No. 52579U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Retention Mechanism: Normal-phase and anion-exchange. Sample Matrix Compatibility: Organic or aqueous solutions. Polymerically bonded, ethylenediamine-N-propyl phase that contains both primary and secondary amines. A weak anion exchanger with a pKa of 10.1 and 10.9. Similar to aminopropyl SPE phases (NH2) in terms of selectivity, but has a much higher capacity due to presence of secondary amine (0.98-1.05 meq/g). Strong affinity and high capacity for removing fatty acids, organic acids, and some polar pigments and sugars when conducting multi-residue pesticide analysis in foods. Has been shown to significantly reduce matrix-enhancement effects encountered during the GC analysis of food products. Tested for superior cleanliness using GC-FID and GC-MS. Bidentate nature of ligand allows for chelation.
TRUSTED_SUSTAINABILITY

Specifications

Column Capacity (Metric) 0.98-1.05 meq/g capacity
Column Phase PSA
Column Type SPE
Bed Weight 500 mg
For Use With (Application) Food and Beverages
Product Line Supelclean
Type Solid Phase Extraction Column
Volume (Metric) 6 mL
Material PE Frit
Pore Size 70 Å
Quantity 30/Pk.
Surface Area (Metric) 500 m2/g
Show More Show Less

Supelclean is a trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.