Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Supelclean™ Ultra 2400

Catalog No. 111005421 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
1 mL
3 mL
Quantity:
108/Pk.
54/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity
11-100-5421 3 mL 54/Pk.
11-100-5391 1 mL 108/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-5421 Supplier MilliporeSigma™ Supelco™ Supplier No. 54281U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

This multi-bed solid phase extraction (SPE) cartridge was designed for the cleanup of extracts of difficult matrices such as dry commodities (tea, spices, coffee, etc.) prior to pesticide residue analysis, typically performed by GC/MSMS and LC/MS/MS. These types of samples can contain pigments and oils, and may not be sufficiently cleaned using a standard QuEChERS cleanup. The top bed consists of a mixture of PSA/C18 and a graphitized, spherical carbon. PSA removes acidic interferences, C18 retains some hydrophobic interferences, and carbon removes pigments. The variety of carbon used in this cartridge was engineered to remove sufficient pigmentation while allowing for better recoveries of compounds with planar structures. The bottom bed of the cartridge contains Z-Sep, which is a zirconia-coated silica. Z-Sep removes oily residues, and provides additional pigment removal.The cartridge can be used for cleanup of acetonitrile extracts to be analyzed by either GC or HPLC.
TRUSTED_SUSTAINABILITY

Specifications

Column Phase Ultra 2400
Column Type SPE
For Use With (Application) Food and Beverages
Product Line Supelclean
Type Solid Phase Extraction Column
Volume (Metric) 3 mL
Quantity 54/Pk.

Supelclean is a trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.