Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Supelpure™-O Oxygen/Moisture Trap

Catalog No. 111016414 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Capacity (Metric):
120 cc
750 cc
Size:
1/2 in.
1/4 in.
1/8 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Size
11-101-6414 120 cc 1/8 in.
11-101-6413 120 cc 1/4 in.
11-100-3761 750 cc 1/4 in.
11-100-3770 750 cc 1/2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-101-6414 Supplier MilliporeSigma™ Supelco™ Supplier No. 22449
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Oxygen-removing catalysts that can reduce oxygen to less than 2 ppb when the level in the incoming gas does not exceed 10 ppm

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 120 cc
Product Line Supelpure
Type Oxygen/Moisture Trap
For Use With (Application) Removing Oxygen and Water Vapor From Incoming Gas
Size 1/8 in.
Length (English) 11.125 in.
Length (Metric) 28.2 cm
Diameter (English) Outer 1 3/8 in.
Diameter (Metric) Outer 35 mm

Supelpure is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.