Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ Super Bright LED Portable Scene Light

Catalog No. 19823003 Shop All Streamlight Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-823-003 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-823-003 Supplier Streamlight™ Supplier No. 45670
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Produce a uniform flood pattern with wide pattern reflectors with selectable bean widths and light output intensities. Streamlight™™ Super Bright LED Portable Scene Light is an industrial-duty, rechargeable flood light that can be fully deployed in less than 30 seconds.

  • High Lumens of 5300
  • Run Time on High of up to 4 hours
  • Run Time on Low of up to 18.00 hours
  • Beam Distance of 410 meters
  • Zero maintenance, 14.4 Ah sealed lead acid battery
  • IP67 rated for dust tight and water resistant operation

Specifications

Weight (English) 25 lb.
Weight (Metric) 11.3 kg
Color Yellow
For Use With (Application) Area or Scene Lighting
Height (Metric) 28 cm
Length (Metric) 55.9 cm
Material Thermoplastic
Width (Metric) 16.5 cm
Product Type Portable Scene Light
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.