Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Super Duty Body Bag with Handles
SDP

Catalog No. 22444349 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W):
94 x 36in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-444-349 94 x 36in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-349 Supplier Mopec Supplier No. BE081
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Mopec Super Duty Body Bag with Handles and envelope zipper is impervious to blood and normal body fluids and will not deteriorate under normal circumstances

  • Tear and puncture resistant. Color: Silve
  • 6 strong, 2-inch wide web handles with zinc plated washers
  • Nylon, rust-resistant zipper
  • Seams are folded, sewn and sealed for protection and leakage and comply with OSHA Reg 3130
  • Blue inner liner is ideal for forensic photos
  • Suitable for cremation

Specifications

Description Handles
Closure Type Zip Closure
Color Silver, Blue
Material Outer shell: 12 mil PE coated; Inner shell: 10 mil coated
Quantity 1
Dimensions (L x W) 94 x 36in.
Product Type Body Bag
Capacity (English) 450 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.