Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta 4-Shelf Industrial Wire Shelving Starter Unit, 74 in., Metroseal Gray Epoxy PROMO

Catalog No. 13460418PM Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W):
18 x 24 in.
18 x 48 in.
18 x 60 in.
21 x 54 in.
24 x 36 in.
24 x 42 in.
24 x 48 in.
24 x 54 in.
24 x 60 in.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
13-460-418PM 18 x 24 in.
13-460-444PM 18 x 48 in.
13-460-421PM 18 x 60 in.
13-460-400PM 21 x 54 in.
13-460-437PM 24 x 36 in.
13-460-442PM 24 x 42 in.
13-460-412PM 24 x 48 in.
13-460-439PM 24 x 54 in.
13-460-414PM 24 x 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 13-460-418PM Supplier Metro™ Supplier No. SE182474K4S4PM
Add to Cart
Add to Cart

Super Erecta 4-Shelf Industrial Wire Shelving Starter Unit consist of four posts and four Super Erecta shelves.

  • Warm gray look that blends with most environments
  • Superior rust protection than chrome wire shelving
  • Built-in Microban antimicrobial product protection
  • 12-year corrosion resistance warranty

Specifications

Product Type Starter Unit
Color Gray
Material Epoxy-coated Steel
Autoclavable Not Autoclavable
Dimensions (L x W) 18 x 24 in.
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
For Use With (Equipment) Super Erecta Shelving
Height (English) 74 in.
Load Bearing Capacity (English) 2000 lb.
Load Bearing Capacity (Metric) 907 kg
No. of Shelves 4
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. Metroseal shelves and posts also carry a twelve (12) year warranty against rust formation and corrosion.
Weight (English) 40.2 lb.
Weight (Metric) 18.2 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.