Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta 8 in. High Shelf Divider for Wire Shelves

Catalog No. 13460353 Shop All Metro Products
Change view
Click to view available options
Length (English):
14 in.
18 in.
21 in.
24 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
13-460-353 24 in.
13-460-350 14 in.
13-460-352 18 in.
13-460-351 21 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13-460-353 Supplier Metro™ Supplier No. DD24K4
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Super Erecta 8 in. High Shelf Divider for Wire Shelves keep contents organized.

  • Only compatible with wire shelving.
  • Metroseal Gray Epoxy features Microban antimicrobial product protection to keep the product cleaner between cleanings.

Specifications

Product Type Shelf Divider for Wire Shelves
Color Gray
Material Epoxy-coated Steel
Autoclavable Not Autoclavable
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
For Use With (Equipment) Super Erecta Shelving
Height (English) 8 in.
Height (Metric) 218.44 mm
Length (English) 24 in.
Length (Metric) 596.9 mm
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Weight (English) 2.8 lb.
Weight (Metric) 1.2 kg
Width (English) 2 in.
Width (Metric) 50.8 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.