Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro Super Erecta EZ-ADD Shelf

Catalog No. 11120545 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W):
36 x 24 in.
48 x 18 in.
48 x 24 in.
60 x 18 in.
60 x 24 in.
Color:
Green
Silver
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
11-120-545 36 x 24 in. Silver
11-120-538 48 x 18 in. Silver
11-120-543 60 x 18 in. Silver
11-120-541 60 x 18 in. Green
11-120-548 48 x 24 in. Silver
11-120-542 60 x 24 in. Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 missing translation for 'options'
Catalog No. 11-120-545 missing translation for 'mfr' Metro missing translation for 'supplierNo' EZA2436NC
Add to Cart
Add to Cart

Quickly add more storage to your Metro wire shelving with Super Erecta EZ-ADD Wire Shelves. The EZ-ADD Wire Shelf is designed to be easily added to an existing Metro wire shelving unit without dismantling the unit, minimizing the time and frustration associated with reconfiguring shelving.

  • Compatible with Super Erecta, Super Adjustable Super Erecta, and Super Erecta Pro shelving.
  • Add/Remove an EZ-ADD shelf easily without dismantling a shelving unit.
  • Add more storage levels faster than conventional shelving.
  • Built-in Microban antimicrobial product protection fights the growth of bacteria, mold, and mildew that cause stains, odors, and product degradation.
  • 400 lbs. (181 kg) load capacity even distributed.
  • Can be used in many different applications, such as stationary and mobile shelving, security shelving, and track shelving solutions.
  • Metroseal finish has a 12-year limited warranty against rust and corrosion.
  • Unit load ratings are dependent on the number of Super Erecta shelves, Super Adjustable shelves, Super Erecta Pro shelves, and/or three-sided double snake frames used.
  • Please see Spec Sheet for additional details.

Specifications

Product Type Wire Shelf
Width (Metric) 609.6 mm
Width (English) 24 in.
Dimensions (L x W) 36 x 24 in.
Weight (Metric) 5.4 kg
For Use With (Application) Metro Super Erecta Shelving
Includes EZ-ADD Shelf and Mounting Hardware
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Color Silver
Finish Chrome
For Use With (Equipment) Metro Super Erecta Shelving
Weight (English) 11.8 lb.
Autoclavable Not Autoclavable
Certifications/Compliance NSF Listed
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.