Learn More
Description
- Nickel-chrome finish for dry, low humidity environments
- Durable chrome finish includes protective lacquer coat
- Shelves can be repositioned at precise 1 in. (25 mm) increments along length of numbered posts
- Open-wire design minimizes dust accumulation
- Allows free circulation of air and greater visibility of stored items
Specifications
Specifications
| Product Type | Wire Shelf |
| Color | Silver |
| Material | Steel |
| Autoclavable | Not Autoclavable |
| For Use With (Application) | Dry storage |
| For Use With (Equipment) | Super Erecta™ shelving |
| Includes | Split sleeves |
| Load Bearing Capacity (English) | 600 lb. |
| Load Bearing Capacity (Metric) | 272 kg |
| Warranty | Product free from defects in material and workmanship under normal use, service and maintenance for a period of one year from date of shipment of Product by Seller, unless otherwise specified by Seller in writing |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.