Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta Stainless Steel Solid 2-Shelf and 3-Shelf Lab Utility Carts

Catalog No. 13460481 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W x H):
36 x 24 x 39 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
13-460-481 -
13-460-480 -
13-460-479 -
13-460-478 36 x 24 x 39 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 13-460-481 Supplier Metro™ Supplier No. MW204L
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Super Erecta Stainless Steel Solid 2-Shelf and 3-Shelf Lab Utility Carts are constructed of durable materials and include total-guard polymer/stainless steel casters to provide long life in laboratory environments.

  • Type 304 stainless solid shelves with epoxy coated corners
  • Two stainless handles
  • 2-shelf and 3-shelf models
  • Total-guard all-polymer and stainless casters (2 swivel and 2 total lock)

Specifications

Product Type Lab Utility Cart
Capacity (Metric) 340 kg
Color Silver
Load Bearing Capacity (English) 750 lb.
Load Bearing Capacity (Metric) 340 kg
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.