Learn More
Description
- Two end brackets are required per post.
Specifications
Specifications
| Product Type | Wall Mount Shelving End Post Bracket |
| Color | Gray |
| Material | Epoxy-coated Steel |
| Autoclavable | Not Autoclavable |
| Depth (Metric) | 80.1624 mm |
| Depth (English) | 3.156 in. |
| For Use With (Application) | All Laboratory and Clean Room Non-Autoclavable Applications |
| For Use With (Equipment) | Super Erecta Shelving |
| Height (Metric) | 47.625 mm |
| Load Bearing Capacity (English) | 250 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.