Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta Wall Mount Intermediate Post Bracket, Metroseal Gray Epoxy

Catalog No. 13460459 Shop All Metro Products
Change view
Click to view available options
Depth (English):
3.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
13-460-459 3.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-460-459 Supplier Metro™ Supplier No. BCSK4
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Super Erecta Wall Mount Intermediate Post Bracket is a replacement intermediate bracket for post-type mount wall shelving.

  • 33 in. posts require 1 intermediate bracket.
  • 54 in. and 63 in. posts require 2 intermediate brackets.

Specifications

Product Type Wall Mount Shelving Intermediate Post Bracket
Width (English) 2 in.
Width (Metric) 50.8 mm
With Casters No
Load Bearing Capacity (English) 250 lb.
No. of Shelves None
Weight (English) 0.5 lb.
Weight (Metric) 0.2 kg
Height (Metric) 47.625 mm
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
For Use With (Equipment) Super Erecta Shelving
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Load Bearing Capacity (Metric) 113 kg
Depth (Metric) 82.55 mm
Color Gray
Autoclavable Not Autoclavable
Depth (English) 3.25 in.
Material Epoxy-coated Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.