Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta Wall Mount Shelving Post with Brackets

Catalog No. 13460269 Shop All Metro Products
Change view
Click to view available options
Height (English):
13 in.
33 in.
54 in.
63 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
13-460-269 54 in.
13-460-268 13 in.
13-460-266 33 in.
13-460-267 63 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13-460-269 Supplier Metro™ Supplier No. 54PDFK4
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Combine with shelves and shelf supports to create a post-type wall mounted shelving solution with Super Erecta Wall Mount Shelving Posts with Brackets.

  • 13 in. posts are ideal for 1-shelf tier configurations.
  • 33 in. posts support 2-shelf configurations.
  • 54 in. posts can accommodate 3 or more shelving tiers.
  • 63 in. posts are designed to handle 4 or more shelving tiers.

Specifications

Product Type Wall Mount Shelving Post with Brackets
Color Gray
Material Epoxy-coated Steel
Autoclavable Not Autoclavable
Depth (Metric) 82.55 mm
Depth (English) 3.25 in.
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
For Use With (Equipment) Super Erecta Shelving
Height (English) 54 in.
Height (Metric) 1397 mm
Load Bearing Capacity (English) 250 lb.
Load Bearing Capacity (Metric) 113 kg
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Weight (English) 3.1 lb.
Weight (Metric) 1.4 kg
Width (English) 2 in.
Width (Metric) 50.8 mm
With Casters No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.