Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tians Super Track Boot Covers

Catalog No. 19098945 Shop All Tians International Products
Change view
Click to view available options
Size:
Large
X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-098-945 Large
19-098-946 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-098-945 Supplier Tians Supplier No. 635221L
Add to Cart
Add to Cart
This item is not returnable. View return policy

For Cleanroom use

  • Disposable
  • Virgin polyethylene laminated to polypropylene
  • With non-woven conductive/dissipative strip
  • High top
  • Height: 7 in.
  • Elasticized seams and opening

Specifications

Size Large
Material Polyethylene, Polypropylene
Coating Polyethylene
Color Blue
Disposable Single-use
Closure Type Elastic Top and Ankles
Construction Polyethylene, Polypropylene
Seam Type Elastic
Includes Non-woven conductive, dissipative strip
For Use With (Application) Ideal for cleanroom use
Height (English) 7 in.
Height (Metric) 17.78 cm
Product Type Boot Covers
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.