Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Super Vac Positive-Pressure Ventilator

Catalog No. 189991652
Encompass
Encompass_Preferred
Change view
Click to view available options
Airflow Rate:
15590
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Airflow Rate
18-999-1652 15590
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-999-1652 Supplier Super Vac Supplier No. 718G4H
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Portable gas-powered PPV fan for ventilating residential and commercial structures

  • Ventilator with 18 in. diameter fan features full-width, tilt-up handle and pneumatic tires for easy maneuverability
  • Four-cycle 6.5hp Honda GX™ engine with an engine-mounted throttle and stop, a seven-blade fan system, zinc-plated fan guards, self-locking zinc-plated fasteners and lever action tilt control
  • Precision-spun steel shroud adjusts to four angle positions: 20°, 10°, 0°, and -10°
  • Full roll cage steel frame protects the shroud and motor
  • Folds up to fit in compartments on pumper truck
  • Output: 15.59cfm

Order Info

H x W x D: 21.75 x 22.5 x 18.75 in. (55.2 x 57.2 x 47.6cm). Weight: 82 lb.

Compliance

Meets requirements of the Air Movement and Control Association (AMCA) Certified Ratings Program.

Specifications

Diameter (English) 18 in.
Airflow Rate 15590
Product Type Positive Pressure Ventilator
Dimensions (L x W x H) 18.75 x 22 x 21.7 in. (47.6 x 56 x 55.1 cm)
Diameter (Metric) 46 cm
Height (English) 21.7 in.
Horsepower 6.5
Length (English) 18.75 in.
Length (Metric) 47.6 cm
Height (Metric) 55.1 cm
Width (Metric) 56 cm
Model 718G4-H
Weight (English) 82 lb.
Weight (Metric) 37.19 kg
Width (English) 22 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.