Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Super Vac Smoke Ejector

Catalog No. 19030220
Encompass
Encompass_Preferred
Change view
Click to view available options
Airflow Rate:
3200
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Airflow Rate
19-030220 3200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-030220 Supplier Super Vac Supplier No. P164SE
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Electric smoke ejector for all types of ventilation situations

Efficient design includes patented propeller which produces a much greater intake of air into the vacuum side, eliminates turbulence at the tips, and provides high-velocity screw action that sweeps air back over the motor.

  • Steel construction and 16 in. (41cm) square housing provides strength and stability
  • Aluminum propeller blades for better heat resistance
  • Handles on every corner make unit easy to stack or hang on windows, doorways or ladders
  • Intrinsically safe 1/3hp explosion-proof motor with explosion-proof switch; listed for Class 1 Group D
  • Shroud: 3200cfm
  • Venturi: 5200cfm

Order Info

Measures 13H x 18.75W x 19.25 in.L (33 x 47.6 x 48.9cm). Weight: 49 lb. (22.2kg). Electrical requirements: 115/230V.

Specifications

Diameter (English) 16 in.
Airflow Rate 3200
Product Type Smoke Ejector
Dimensions (L x W x H) 13 x 18.75 x 19.2 in. (33 x 47.62 x 48.8 cm)
Diameter (Metric) 40.64 cm
For Use With (Equipment) Ventilation scenarios
Height (English) 19.2 in.
Horsepower 0.3
Length (English) 13 in.
Length (Metric) 33 cm
Height (Metric) 48.8 cm
Material Aluminum
Width (Metric) 47.62 cm
Size 16 in.
Model P164SE
Weight (English) 49 lb.
Weight (Metric) 22.22 kg
Width (English) 18.75 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.