Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety Superblast Visor

Catalog No. 18072114
Change view
Click to view available options
Superblast Visor
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
18-072-114 Superblast Visor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-072-114 Supplier Bollé Safety Supplier No. 40298
Add to Cart
Add to Cart

Superblast visor is an accessory designed to be attached to Superblast goggles

  • Accessory to Superblast goggles
  • Goggles are sold separately

Specifications

Width (English) 6 in.
Width (Metric) 15 cm
Height (English) 6 in.
Height (Metric) 15 cm
Certifications/Compliance ANSI Z87+
Color Blue
Product Type Visor
Material Polycarbonate
Disposable Reusable
UV Protection UVA and UVB
Frame Type Visor
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.