Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Creative Bioarray Human Renal Mesangial Cells, >5 x 10^5 cells/vial, 1 ml/vial, Cryopreserved, Liquid nitrogen

Catalog No. NC3444664
Encompass

Creative Bioarray's Human Renal Mesangial Cells (HRMC) are primary cells isolated from normal human renal tissue, designed for in vitro research. These cryopreserved cells ensure high quality and have undergone rigorous characterization. They are tested negative for common contaminants and expand reliably under specified conditions. HRMCs provide essential models for studying kidney functions, disease progression, and evaluating different physiological conditions impacting renal health.

  • Species: Human
  • Source tissue: Kidney
  • Cell type: Mesangial cell
  • Disease status: Normal
  • Format: Cryopreserved
  • Storage condition: Liquid nitrogen
  • Cell count: >5 x 10^5 cells/vial
  • Volume: 1 ml/vial
  • Characterization markers: Fibronectin, Thy-1, smooth muscle actin
  • Tested negative for: HIV-1, HBV, HCV, mycoplasma, bacteria, yeast, fungi
  • Guaranteed expansion: 15 population doublings

Catalog No. NC3444664 Supplier Creative Bioarray Supplier No. CM7719W
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Creative Bioarray's Human Renal Mesangial Cells (HRMC) are primary cells isolated from normal human renal tissue, designed for in vitro research. These cryopreserved cells ensure high quality and have undergone rigorous characterization. They are tested negative for common contaminants and expand reliably under specified conditions. HRMCs provide essential models for studying kidney functions, disease progression, and evaluating different physiological conditions impacting renal health.

  • Species: Human
  • Source tissue: Kidney
  • Cell type: Mesangial cell
  • Disease status: Normal
  • Format: Cryopreserved
  • Storage condition: Liquid nitrogen
  • Cell count: >5 x 10^5 cells/vial
  • Volume: 1 ml/vial
  • Characterization markers: Fibronectin, Thy-1, smooth muscle actin
  • Tested negative for: HIV-1, HBV, HCV, mycoplasma, bacteria, yeast, fungi
  • Guaranteed expansion: 15 population doublings

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.