Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Shortfrost Plus Microscope Slides

Catalog No. 361044950 Shop All Epredia Products
Change view
Click to view available options
Color:
Pink
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
36-104-4950 Pink
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 36-104-4950 Supplier Fisherbrand™ Supplier No. 7941FIPS8600621
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Shortfrost Plus Microscope Slides are an ideal choice for frozen sections, cytocentrifuge preparations, and standard Papanicolaou smears. The slides have a 3/4 inch pink, frosted tab.

Same outstanding features as regular Superfrost™ and Colorfrost™ slides with special treatment process that electrostatically adheres tissue sections and cells to the glass without the need for adhesives or protein coatings and a shorter frosted tab.

  • Treatment virtually eliminates tissue loss during staining; saves hours of slide preparation
  • Colored marking surface for easy identification throughout procedures
  • Size: 25 x 75 mm
  • Frosted tab: 3/4 inch

Specifications

Length (Metric) 75 mm
Material Glass
Precleaned Yes
Type Microscope Slide
Width (Metric) 25 mm
Frosted Yes
Color Pink
Description Short pink tab to extend specimen area
Length (English) 3 in.
Width (English) 1 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.