Learn More
Superior Glove™ Dexterity™ Cut-Resistant String Knit Gloves, Nitrile Coating
Description
- Combination of Kevlar™ and composite filament fiber provides 360° cut protection
- Nitrile palm coating offers secure dry grip and durability
- Ergonomically designed for unsurpassed comfort and dexterity
- Cut, abrasion and puncture resistant
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Coating Material | Nitrile Foam |
| Color | Cream, Black |
| Cut Resistance Rating | ANSI A3 |
| Hand | Specific |
| Latex Free | No |
| Material | Dexterity |
| Product Type | Cut-resistant Gloves |
| Size | 9 |
| For Use With (Application) | Automotive, light metal stamping, small parts handling, maintenance jobs, HVAC, glass |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.