Learn More
Superior Glove™ Superior Touch™ Cleanroom Processed Cut-Resistant Gloves
Description
Dyneema™ fiber gloves with polyurethane coated palms are clean processed and ideal for sharp steel, glass, food and circuit board applications.
- Dyneema™ is lint-free and provides cut and abrasion resistance
- Polyurethane coated palm provides secure grip in wet and oily conditions
- Form fitting, breathable and flexible
- Ergonomically shaped
Specifications
Specifications
| Coating Material | Polyurethane |
| Color | White |
| Cut Resistance Rating | ANSI A2 |
| Material | Dyneema |
| Product Type | Cut-resistant Gloves |
| Size | 9 |
| For Use With (Application) | Sharp steel, glass, circuit boards, food applications |
| Glove Cuff Style | Knit |
| Model | CS13SXPUQ-9 |
| Puncture Rating | ANSI/ISEA 105-16 Level 3 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.