Learn More
Thermo Scientific™ SuperNuova+™ Stirring Hotplates Series PROMO
Description
Intuitive design
- Top plate choices in ceramic or aluminum
- Easy-to-read LED display for heating and stirring
- Raised display design protects electronics from spills
- Ability to save temperature setting
- Optional PT1000 temperature probe and splash guard protection shield
- Includes: PT100 Temperature Probe, Rod and Clamps
Advanced technology
- Stir Trac features innovative engineering for slow-speed stirring, consistent speed control, and stronger magnetic coupling
- Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)
Warranty: 3 year warranty
Specifications
Specifications
| Top Plate Material | Aluminum |
| Voltage | 100/120 V |
| Includes | PT100 Temperature Probe, Rod and Clamps |
| Shipping Weight (English) | 11.0 lb. |
| Shipping Weight (Metric) | 5.0 kg |
| Electrical Requirements | 100/120 V, 50/60 Hz |
| Length (English) | 13 in. |
| Size | 7.25 x 7.25 in. |
| Height (Metric) | 9.7 cm |
| Temperature (Metric) | Ambient to 300°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.