Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Superslip Cover Slips

Catalog No. 1254588 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
40 mm
50 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12-545-88 50 mm
12-545-87 40 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 12-545-88

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Make your automatic cover slip machines run smoothly

  • Built-in moisture resistance
  • Excellent for use in humid environments

Order Info

Thickness: No. 1.

Specifications

Product Type Superslip Cover Slip
Shape Rectangle
Length (Metric) 50 mm
Width (Metric) 24 mm
Thickness (Metric) #1 (0.13 to 0.16 mm)
Quantity 65 pieces per 1 oz. Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.