Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Choice™ SuperSorb Wiper

Catalog No. 17467434 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in. (30 x 30 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-467-434 12 x 12 in. (30 x 30 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-467-434 Supplier Choice™ Supplier No. CHSS124
Add to Cart
Add to Cart

Laundered, sealed-edge, cleanroom wipes

  • Choice SuperSorb is a 2-ply, high-absorbency, ultrasonically sealed-edge, cleanroom-laundered wipes
  • This wiper is ideal for the most critical spill control and cleaning applications

Specifications

Product Type Sealed Edge Cleanroom Wiper
Length (English) 12 in.
Length (Metric) 30 cm
Width (English) 12 in.
Width (Metric) 30 cm
Material Polyester
Autoclavable Autoclavable
Disposable Single-use
Dimensions (L x W) 12 x 12 in. (30 x 30 cm)
Ply 2-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.