Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Aluminum Burner
GREENER_CHOICESCI_ED

Catalog No. S09608 Shop All Supertek Scientific Products
Change view
Click to view available options
Gas Type:
Spirit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gas Type
S09608 Spirit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S09608 Supplier Supertek™ Supplier No. CH10648/1
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Methylated spirit burner with wick, wick holder and cap.

Aluminum Burner 60 mL comes complete with:

  • Wick
  • Wick holder
  • Cap

Specifications

Product Type Methylated Spirit Burner
For Use With (Equipment) Burner Stand
Gas Type Spirit
Length (English) 2 in.
Material Aluminum
Size Standard
Capacity (Metric) 60 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.