Learn More
Description
- One piece die-cast base
- With gas and air regulators
- Temperature up to 1750°C
Specifications
Specifications
| For Use With (Equipment) | Support Stand |
| Gas Type | LPG |
| Length (English) | 3.5 in. |
| Length (Metric) | 8.5 cm |
| Material | Stainless Steel |
| For Use With (Application) | Bottled gas |
| Height (English) | 8.75 in. |
| Height (Metric) | 22 cm |
| Max. Temperature (Metric) | 1750°C |
| Product Type | Meker Burner |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

