Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Meker Burners
GREENER_CHOICESCI_ED

Catalog No. p-4698694 Shop All Supertek Scientific Products
Change view
Click to view available options
Gas Type:
LPG
Natural Gas
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gas Type
S09573B Natural Gas
S09573A LPG
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S09573B Supplier Supertek™ Supplier No. CH10625/3
Only null left
Add to Cart
Add to Cart

For use with natural gas.

  • One piece die-cast base
  • With gas and air regulators
  • Temperature up to 1750°C

Specifications

Product Type Meker Burner
For Use With (Equipment) Support Stand
Gas Type Natural Gas
Length (English) 3.5 in.
Length (Metric) 8.5 cm
Material Stainless Steel
Height (English) 8.75 in.
Height (Metric) 22 cm
Max. Temperature (Metric) 1750°C
Weight (English) 14.6 oz
Weight (Metric) 414 g
Width (English) 3.5 in.
Width (Metric) 8.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.