Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Pipet Pump
GREENER_CHOICESCI_ED

Catalog No. S09610B Shop All Supertek Scientific Products
Change view
Click to view available options
Volume (Metric):
2 mL
10 mL
25 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
S09610B 10 mL
S09610A 2 mL
S09610C 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S09610B Supplier Supertek™ Supplier No. CCH11815/4
Add to Cart
Add to Cart

Fast release pipeting device for precise pipetting and zip quick emptying.

  • Made from acrylonitrile butadiene styrene
  • With knurled thumbwheel that can be roated to draw up or dispense liquids
  • Push in releaser for zip-quick emptying
  • Silicon rubber collet inside moulded chuck holds pipets
  • Resistanct to acids and alkalies
  • Easily disassembled for cleaning purpose

Specifications

Adjustable Tip Spacing No
Autoclavable Autoclavable
Color Green
Disposable Reusable
For Use With Glass or Plastic Pipettes
Grip Type Ergonomic
Material Plastic
Model GRN-001
Number of Channels 1
Pore Size 10 mL
Sterility Non-sterile
Type Pipette Pump
Volume (Metric) 10 mL
For Use With (Application) Precise pipetting and zip quick emptying
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.