Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Polypropylene Flask Support
GREENER_CHOICESCI_ED

Catalog No. s09612 Shop All Supertek Scientific Products
Change view
Click to view available options
Material:
Polypropylene
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S09612 Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S09612 Supplier Supertek™ Supplier No. CH11076
Only null left
Add to Cart
Add to Cart

For round bottom flasks upto 10L.

  • Autoclavable

Specifications

Autoclavable Not Autoclavable
Color Colorless
Holds Flasks (Assorted Sizes)
Material Polypropylene
Positions 1
Shape Circular
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) Flask
Length (Metric) 16.51 cm
Product Type Flask Holder
Shelves None
Height (Metric) 5.08 mm
Width (Metric) 16.51 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.