Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek Scientific Porcelain Mortars and Pestles
GREENER_CHOICESCI_ED

Catalog No. S09570A Shop All Supertek Scientific Products
Change view
Click to view available options
Capacity (Metric):
100 mL
275 mL
550 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S09570A 100 mL
S09570B 275 mL
S09571A 550 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S09570A Supplier Supertek Scientific Supplier No. CH11605/2
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Motor with spout.

Motor with spout.

  • Glazed outside except for bottom
  • Unglazed inside
  • Pestle unglazed to grinding surface

Specifications

Capacity (English) 3.38 oz.
Diameter (English) Inner 2.95 in.
Diameter (Metric) Inner 7.5cm
Product Type Mortar and Pestle
Material Porcelain
For Use With (Application) Used to grind, crush and mix substances into fine powders
Includes Spout
Finish Glazed Outer, Unglazed Inner
Capacity (Metric) 100 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.