Learn More
Description
Motor with spout.
- Glazed outside except for bottom
- Unglazed inside
- Pestle unglazed to grinding surface
Specifications
Specifications
| Capacity (English) | 9.29 oz. |
| Diameter (English) Inner | 3.93 in. |
| Diameter (Metric) Inner | 10cm |
| Product Type | Mortar and Pestle |
| Material | Porcelain |
| For Use With (Application) | Used to grind, crush and mix substances into fine powders |
| Includes | Spout |
| Capacity | 9.29 oz., 275mL |
| Finish | Glazed Outer, Unglazed Inner |
| Capacity (Metric) | 275 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

