Learn More
Description
- Provides hotter flame
- With brass needle valve to adjust gas supply
- Air supply regulated by adjustable air ports
- Temp range: can reach upto 1550°C
Specifications
Specifications
| Product Type | Bunsen Burner |
| For Use With (Equipment) | Support Stands |
| Gas Type | LPG |
| Length (English) | 3.5 in. |
| Length (Metric) | 8.5 cm |
| Material | Stainless Steel |
| Autoclavable | Not Autoclavable |
| For Use With (Application) | Bottled Gas |
| Height (English) | 6 in. |
| Height (Metric) | 15 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

