Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Tirrill Burners
GREENER_CHOICESCI_ED

Catalog No. S09572C Shop All Supertek Scientific Products
Change view
Click to view available options
Gas Type:
Coal
LPG
Natural Gas
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gas Type
S09572C Coal
S09572B Natural Gas
S09572A LPG
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S09572C Supplier Supertek™ Supplier No. CH10624/5
Add to Cart
Add to Cart

Allows adjustment of both gas and air supply.

  • Provides hotter flame
  • With brass needle valve to adjust gas supply
  • Air supply regulated by adjustable air ports
  • Temp range: can reach upto 1550°C

Specifications

Product Type Bunsen Burner
For Use With (Equipment) Support Stands
Gas Type Coal
Length (English) 3.5 in.
Length (Metric) 8.5 cm
Material Stainless Steel
For Use With (Application) Allows Adjustment of Gas and Air Supply, Coal Gas
Height (English) 6 in.
Height (Metric) 15 cm
Includes Brass Needle Valve with Adjustable Air Port
Max. Temperature (Metric) 1550°C
Weight (English) 8.6 oz
Width (English) 3.5 in.
Width (Metric) 8.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.