Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Support Ring, 3 in. OD

Catalog No. 01257561 Shop All Fisherbrand Products
Change view
Click to view available options
Height (Metric):
27 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
01-257-561 27 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-257-561
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Support Ring features two piece clamp integrated with boss head clamp.

  • Plated Mild steel
  • Ring and Rod are integrated with boss head clamp
  • 7 mm (0.3 in.) dia. stem, with open boss fitted with thumb-screw to accept rods from 6 to 21 mm (0.2 to 0.83 in.) dia.
  • Distance is 11 cm (4.3 in.) from center of support to center of ring

Specifications

Material Mild Steel
Height (Metric) 27 mm
Dimensions (L x W x H) 177 x 74 x 27 mm
Length (English) 7.9 in.
Length (Metric) 200 mm
Width (English) 1.1 in.
Width (Metric) 27 mm
Diameter (English) Inner 2.36 in.
Diameter (English) Outer 2.91 in.
Diameter (English) Rod 0.28 in.
Diameter (Metric) Inner 60 mm
Diameter (Metric) Outer 74 mm
Diameter (Metric) Rod 7 mm
Includes Thumbscrew
Product Type Ring Closed with Clamp
Shape Round
Size 60 mm
Thread Size M8
Autoclavable Not Autoclavable
Color Black
Finish Painted
Weight (English) 0.35 lb.
Weight (Metric) 158 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.