Learn More
Velp™ Support Rod

Description
For Use With: Velp Heating Magnetic Stirrer and Hot Plate
- For use with AREX™ CerAlTop™ Hot Plate Stirrers
- Helps keep round-bottom flasks uprigth during stirring/heating
Specifications
Specifications
| Diameter (Metric) | 12 mm |
| For Use With (Equipment) | Velp Heating Magnetic Stirrer and Hot Plate |
| Length (Metric) | 470 mm |
| Type | Support Rod |
| Warranty | 24 Months |
| Material | Stainless Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.