Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GOJO™ SUPRO MAX™ Hand Cleaner
SDP

Catalog No. 19043868 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Volume (Metric):
296 mL
1.89 L
3.78 L
Quantity:
2/Pk.
4/Pk.
8/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity
19-043-868 296 mL 8/Pk.
19-043-867 1.89 L 4/Pk.
19-043-866 3.78 L 2/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-043-868 Supplier GOJO™ Supplier No. 727808
  • $86.00
    $65.65 / Case of 8

    Save $20.35

    24% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Hand cleaner is a fast and effective heavy-duty hand cleaner with gentle scrubbers.

  • Unique blend of cleaners and skin conditioners help leave skin feeling healthy.
  • Non-drying formula.
  • Gentle on skin.
  • Effective on oil, grease, paint, and adhesives.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Heavy Duty Hand Cleanser
Color Beige
Form Gritty Liquid
For Use With (Application) Oil, Grease Oil, Based Paint, Adhesives, Mud, Clay, Soil, Brake Dust, Carbon Black, Shellacs, Urethanes, Varnish, Wood Stain, Caulk, Silicone Sealers
Quantity 8/Pk.
Size 10 oz.
Volume (English) 10 oz.
Volume (Metric) 296 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.