Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GOJO™ SUPRO MAX™ Hand Cleaner
SDP

Catalog No. 19043850 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Capacity (Metric):
2000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
19-043-850 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-043-850 Supplier GOJO™ Supplier No. 727204
Add to Cart
Add to Cart

SUPRO MAX™ Hand Cleaner refill for GOJO™ PRO™ TDX™ Dispenser.

  • Fast and effective heavy-duty hand cleaner with gentle scrubbers
  • Unique blend of cleaners and skin conditioners help leave skin feeling healthy
  • Non-drying formula
  • Gentle on skin
  • SANITARY SEALED™ refill helps prevent contamination
  • Fresh dispensing valve with each refill
  • Effective on oil, grease, paint, and adhesives
TRUSTED_SUSTAINABILITY

Specifications

Product Type Wall-mounted Dispenser
Color Beige
Length (Metric) 3.62 cm
Width (Metric) 130.30 mm
Height (Metric) 222.25 mm
Holds Hand Soap
Material Cardboard
Mounting Wall Mount
No. of Compartments 1
Product Style Front-loading with Opening
Capacity (Metric) 2000 mL
For Use With (Application) Oil, grease, paint, and adhesives
Quantity 4/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.