Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sure-Grip™ EX Flammable Cabinet
SCI_ED

Catalog No. S51011MF Shop All Justrite Safety Group Products
Change view
Click to view available options
Load Bearing Capacity:
12 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity
S51011MF 12 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S51011MF Supplier Justrite Manufacturing Co Supplier No. 25710 EMD

Compact size with adjustable leveling feet ensure solid positioning.

  • Manual, one-door cabinet fits neatly under counter or stands alone
  • Sure-Grip U-Loc™ flush handle comes with two keys or accepts padlock (not included) for extra security
  • High-visibility Haz-Alert™ reflective warning labels provide added safety during power outages or fires
  • Double-wall construction provides 1.5 in. of insulating air space
  • Finished inside and out with a durable lead-free hybrid epoxy and polyester powder paint for chemical resistance
  • Galvanized, adjustable 18-gauge reinforced steel shelf is ribbed to catch incidental leaks
  • SpillSlope™ safety shelves direct spills to the back and bottom of the 2 in. (5cm) deep leakproof sump
  • Dual vents with flame arresters are placed at top and opposite bottom
  • Outside side panel has built-in grounding connector
  • Lettering on door reads: FLAMMABLE—KEEP FIRE AWAY
  • Capacity: up to 12 gal. (45.4L)
  • Dimensions: 18L x 23W x 35 in.H

Compliance

FM approved; Complies with OSHA and NFPA requirements

Specifications

Load Bearing Capacity 12 gal.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.