Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Sure-Grip™ EX Pesticide Cabinets
GREENER_CHOICE

Catalog No. 19075394A Shop All Justrite Safety Group Products
Change view
Click to view available options
Height (English) Exterior:
44 in.
65 in.
No. of Shelves:
1
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Exterior No. of Shelves
19-075-394A 65 in. 1
19-075-393E 44 in. 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-075-394A Supplier Justrite™ Supplier No. 896264
  • $5,262.00
    $3,585.65 / Each of 1

    Save $1,676.35

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Reduce the risk of accidental poisoning and fires

  • Ideal for facilities that require safe, convenient storage of pesticides, herbicides, fertilizers, flammables, and other turf-related chemicals to reduce the risk of accidental poisoning and fires
  • Sturdy, double-walled 18-gauge steel construction provides a 1.5 in. (3.8cm) insulating air space with dual flame-arresting vents to help prevent the spread of flames if a fire occurs
  • Liquid-tight containment sump catches incidental spills; adjustable leveling feet ensure level positioning on uneven surfaces
  • Two manual doors with continuous piano hinge; three point latching and Sure-Grip U-Loc™ flush handle comes with two keys or accepts padlock (not included) for extra security.
  • High-visibility Haz-Alert™ reflective warning labels provide added safety during power outages or fires
  • Steel shelves are fitted with a corrosion-resistant polyethylene tray and adjust in 2.25 in. (5.7cm) intervals to accommodate a wide variety of container sizes
  • Built-in grounding connector dissipates static electricity
  • Available in 30- and 45-gallon capacities
  • Distinctive green powder paint finish provides chemical resistance and long life

Certifications

FM approved.

Compliance

Meets OSHA and NFPA Code 30 requirements.

Specifications

Product Type Vertical pesticide cabinet
Load Bearing Capacity 55 gal.
Width (Metric) Exterior 86.4 cm
Height (Metric) Exterior 165.1 cm
Depth (Metric) Exterior 86 cm
No. of Doors 2
Certifications/Compliance FM, NFPA, OSHA
Width (English) Exterior 34 in.
Material Steel
Door Style Manual-close
For Use With (Application) Flammables
Includes Two manual doors with continuous piano type hinge, three-point latching and Sure-Grip™ U-Loc™ flush handle with two keys, high-visibility Haz-Alert™ reflective warning labels, double wall, Steel constr
Height (English) Exterior 65 in.
No. of Shelves 1
Color Green
Depth (English) Exterior 34 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.