Learn More
Description
- PROVIDES CLEAR MESSAGING – Mats can be placed in pivotal locations to provide important messages or reminders
- STAYS IN PLACE – Adhesive backing keeps the mat flat and in place, even with heavy cart and buggy traffic
- HASSLE FREE – Mats can be left in place during daily floor cleaning; floor scrubbers, mops, and brooms will pass right over them without causing damage
- WON'T LEAVE RESIDUE – Sure Stride mats are less likely to leave a sticky residue than floor decals
- ODOR RESISTANT – Antimicrobial treated for protection from odors
- SLIP RESISTANT – Low-profile high-traction surface provides additional traction and slip resistance
- Sold in case of 6 mats
- Will perform for up to 3 to 4 months under normal use
Specifications
Specifications
| Color | Smoke |
| Thickness (English) | 0.09 in. |
| Dimensions (L x W) | 17 x 23.5 in. |
| Material | Polypropylene, Polyester Film |
| Certifications/Compliance | National Floor Safety Institute (NFSI) |
| Description | Screen-printed Polypropylene on a releasable adhesive; moisture barrier is a polyester film |
| Thickness (Metric) | 0.2286 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.