Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

M+A Matting Sure Stride Impressions Mat, Social Distancing, Case of 6

Catalog No. 19100711 Shop All M+A Matting Products
Change view
Click to view available options
Dimensions (L x W):
17 x 17 in.
17 x 23.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-100-711 17 x 17 in.
19-100-712 17 x 23.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-100-711 Supplier M+A Matting Supplier No. 3074868442801717907

Sure Stride Impressions mats are adhesive-backed mats printed with important messages. Ideal for floor placement as a reminder to practice social distancing.

  • PROVIDES CLEAR MESSAGING – Mats can be placed in pivotal locations to provide important messages or reminders
  • STAYS IN PLACE – Adhesive backing keeps the mat flat and in place, even with heavy cart and buggy traffic
  • HASSLE FREE – Mats can be left in place during daily floor cleaning; floor scrubbers, mops, and brooms will pass right over them without causing damage
  • WON'T LEAVE RESIDUE – Sure Stride mats are less likely to leave a sticky residue than floor decals
  • ODOR RESISTANT – Antimicrobial treated for protection from odors
  • SLIP RESISTANT – Low-profile high-traction surface provides additional traction and slip resistance
  • Sold in case of 6 mats
  • Will perform for up to 3 to 4 months under normal use

Specifications

Dimensions (L x W) 17 x 17 in.
Material Polypropylene, Polyester Film
Certifications/Compliance National Floor Safety Institute (NFSI)
Thickness (English) 0.09 in.
Thickness (Metric) 0.2286 cm
Description Social Distancing
Color Smoke
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.