Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

M+A Matting Sure Stride™ Plush Low Profile Matting

Catalog No. 17555108 Shop All M+A Matting Products
Change view
Click to view available options
Dimensions (L x W):
3 x 30 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-555-108 3 x 30 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-555-108 Supplier M+A Matting Supplier No. 4457000330
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sure Stride™ is low-profile matting with adhesive backing to ensure it stays in place. Recommended for commercial use on hard floor surfaces to help prevent slips, trips, and falls caused by moisture.

  • Keeps Floors Dry – Retains up to 1 gallon of water per 10 linear feet (25% more than competitive products)
  • Moisture barrier keeps liquids from soaking through to the floor
  • Stays in Place – Tacki-Back™ adhesive keeps mat flat and in place, even with heavy cart and buggy traffic
  • Safe – Certified high-traction by the National Floor Safety Institute (NFSI)
  • Easy to Install – Cut individual mats from the roll as needed
  • Dries Quickly – Eco-friendly PET fabric (10 oz.) dissipates moisture and dries quickly

Specifications

Dimensions (L x W) 3 x 30 ft.
Certifications/Compliance NFSI Certified. Made in USA
Color Smoke Gray
Quantity 1 Ea.
Thickness (English) 3/8 in.
Length (English) 3 ft.
Width (English) 30 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.