Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SureGrip™ Magnifier
SDPSCI_ED

Catalog No. S68535A Shop All Carson Optical Products
Change view
Click to view available options
Magnification:
11x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S68535A 11x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S68535A Supplier Carson Optical Supplier No. SG10
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Soft-grip rubber handles.

Magnifier is ergonomically designed. All-glass lens includes a 11X spot lens for details.

  • Stored in a soft-padded zipper pouch
  • Magnification: 11X spot
  • Dimensions: 8.75 x 4.0 x 0.75 in. (21.9 x 10 x 1.9cm)
  • Weight: 5.8 oz. (145g)

Specifications

Weight (Metric) 158.75 g
Diameter (Metric) Lens 8.89 cm
Product Type Magnifier, Suregrip
Material Acrylic, Rubber
Diameter (Englis) Lens 3.5 in.
Magnification 11x
Includes Soft case, SureGrip™ Rubberized handle
Weight (English) 5.6 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.