Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carson™ SureGrip™ Series 2x Rectangular Magnifying Glass with Built-in Collapsible Stand
SDPSCI_ED

Catalog No. S98164 Shop All Carson Optical Products
Change view
Click to view available options
Magnification:
2x with 11.5x Spot Lens
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S98164 2x with 11.5x Spot Lens
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S98164 Supplier Carson™ Supplier No. SG16
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The ergonomic SureGrip™ handle adds comfort while in handheld use, or easily transition to hands-free use by extending the metal drop-down legs.

  • SureGrip™ Series Rectangular Magnifying Glasses offer the versatility of handheld or hands-free use
  • The 2x glass lens with a built-in 11.5x spot magnifier increases the magnifier's range of use while providing maximum durability
  • SureGrip™ handle adds comfort while in handheld use
  • Easily transition to hands-free use by extending the metal drop-down legs that easily stow inside of the handle
  • Rectangular shape of this magnifier is designed specifically with reading in mind
  • SureGrip™ rubberized handle is mounted at an angle for additional comfort, while providing a more natural viewing position
  • Variable range of use while in the stand position is great for threading needles, removing splinters, or any time when two hands are needed
  • Ideal for those with limited hand strength, who also want the durability of a glass lens
  • Includes a soft case for protection between uses

Specifications

Magnification 2x with 11.5x Spot Lens
Length (English) 4.9 in.
Color Black
Height (English) 0.9 in.
Includes Built-In Fold-Out Stand, Soft Carrying Case
Lighting No Lighting
Weight (English) 0.47 lb.
Width (English) 9.5 in.
Material Glass
Product Type Magnifying Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.